Beli air nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  2. SURE Attachment for Hot Air Processing Machine, Long Sheet (Flat Nozzle)
    66%
    Mulai

    Rp369.900

    SURE Attachment for Hot Air Processing Machine, Long Sheet (Flat Nozzle)
    Deskripsi:
    For long sheets (flat nozzle)
    atribut:
    • Type: Flat nozzle
    • AS ONE Part Number: 5-5327-03
    • Remark: Supplies
    • Suitable For: PJ-206A1, PJ-208A1, PJ-210A, PJ-214A, PJ-218A
  3. Cup-Kurita Air Gun Plug Specification (Semprotan Angin Kompresor)
    Mulai

    Rp379.900

    Cup-Kurita Air Gun Plug Specification (Semprotan Angin Kompresor)
    atribut:
    • Weight (g): 200
    • Nozzle Screw Diameter: G1 / 8
    • Air Ejection Volume (L/minute): 160
    • Nozzle diameter (mm): Ø2.0
    • Nozzle Length (mm): 22
    • Connection Method: Coupler mounting
    • TRUSCO Number: 363-4566
  4. HAKKO Air nozzle
    Mulai

    Rp139.900

    HAKKO Air nozzle
    atribut:
    • Trusco Part No.: 849-7726
  5. Parker Valve Solenoid Coil
    Mulai

    Rp999.900

    Parker Valve Solenoid Coil
    Deskripsi:
    Cartridge valve coils electrically actuate compatible solenoid cartridge valves.
    atribut:
    • Coil Enclosure: Water Resistant
    • Coil Insulation Class: N
    • Compatible with Brand: Universal
    • Frequency (Hz): 0.833333333
    • UNSPSC: 31160000
  6. TRUSCO Air Dusters Long Nozzle Button Type (Semprotan Angin Kompresor)
    46%
    Mulai

    Rp229.900

    TRUSCO Air Dusters Long Nozzle Button Type (Semprotan Angin Kompresor)
    Deskripsi:
    -With a plug which can attach air hose with one touch. -Blowing of cutting chips etc. that is generated during machine processing.
    atribut:
    • Nozzle Mounting Port: G1/8
    • Maximum Working Pressure: 1MPa
  7. Melzer Air Duster Gun 3 Way
    Mulai

    Rp64.900

    Melzer Air Duster Gun 3 Way
    Deskripsi:
    Set content : - 1 high pressure long size nozzle. - 1 high pressure short size nozzle. - 1 air blow gun. - 1 1/4inch female quick nipple. - 1 air hose coupler.
    atribut:
    • Rated pressure (Psi): 70
    • Maximum Pressure (psi): < 150
  8. GROZ Air Duster Gun (Semprotan Angin Kompresor)
    Mulai

    Rp1.099.900

    GROZ Air Duster Gun (Semprotan Angin Kompresor)
    atribut:
    • AS ONE Part Number: 64-8397-92
    • Air Nozzle Port: NPT1/4
    • Finish Material: Nylon, polyester, steel, NBR
    • Overall Length (mm): 255
    • Suitable Air Pressure (MPa): 1.5
    • nozzle thread: One-touch connection
  9. TRUSCO Air Duster Gun, Trigger, Plug Type, Nozzle (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp599.900

    TRUSCO Air Duster Gun, Trigger, Plug Type, Nozzle (Semprotan Angin Kompresor)
    atribut:
    • Air Mounting Spout: 1/4 Plug
    • Maximum Working Pressure (MPa): 1
    • Nozzle Mounting Part: G1/8
    • Nozzle diameter (mm): 2
    • Operating Temperature Range (°C): 0-60
    • Purpose of Use: General Dust Work.
  10. TRUSCO Air Duster Button Type (Semprotan Angin Kompresor)
    74%
    Mulai

    Rp129.900

  11. TEKIRO Air Duster (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp79.900

    TEKIRO Air Duster (Semprotan Angin Kompresor)
    Deskripsi:
    TEKIRO DG1-3 Air Duster adalah air duster yang digunakan untuk membersihkan debu dengan tenaga angin kompresor, dilengkapi dengan quick coupler plug ukuran 20 PM. Air duster ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk mengisi / mengalirkan udara di kompressor Material : Aluminium
    atribut:
    • Size: DG1-3
    • Material: Aluminium
    • Dimension 2 (mm): 5
    • Dimension 1 (mm): 120
    • Dimension 4 (mm): 123
    • Dimension 5 (mm): 8
    • Dimension 3 (mm): 26
  12. Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)
    Mulai

    Rp499.900

    Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Overall Length (mm): 35
    • Suitable fluid: Compressor Air
    • Width (mm): 42
    • nozzle thread: R1/4
  13. Ikeuchi Air Nozzle (Fan Type) Made of SUS304 (Nosel Udara Pipih)
    Mulai

    Rp169.900

  14. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Mulai

    Rp2.099.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length (mm): 90
    • Width (mm): 42
    • Nozzle Attachment Port: R1/4
    • Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
  15. KINKI Air Duster (Semprotan Angin Kompresor)
    42%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    KINKI Air Duster (Semprotan Angin Kompresor)
    Deskripsi:
    -Standard button type. -For wide area dust work.
  16. TORA Air Blow Gun (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp48.900

Daftar Harga air nozzle Terbaru October 2026
Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)Rp189.900
SURE Attachment for Hot Air Processing Machine, Long Sheet (Flat Nozzle)Rp369.900
Cup-Kurita Air Gun Plug Specification (Semprotan Angin Kompresor)Rp379.900
HAKKO Air nozzleRp139.900
Parker Valve Solenoid CoilRp999.900
TRUSCO Air Dusters Long Nozzle Button Type (Semprotan Angin Kompresor)Rp229.900
Melzer Air Duster Gun 3 WayRp64.900
GROZ Air Duster Gun (Semprotan Angin Kompresor)Rp1.099.900
TRUSCO Air Duster Trigger Type (Semprotan Angin Kompresor)Rp81.900
TRUSCO Air Duster Gun, Trigger, Plug Type, Nozzle (Semprotan Angin Kompresor)Rp599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait